2 in. Stainless Steel Full Port Threaded 1000# Ball Valve

You last purchased this on
 
Sharon Piping & Eqpt/Sharpe Valve

Series 50M76 2 in. Stainless Steel Full Port Threaded 1000# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sharon Piping & Eqpt/Sharpe Valve

Series 50M76 2 in. Stainless Steel Full Port Threaded 1000# Ball Valve

  • Fast #
  • Part #S50M76K
  • Item #689488
  • Manufacturer Part #50M76 2
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Size range: NPS 1/4" - 3" (DN 8-80) full-port
  • Pressure rating: 1000 CWP
  • Bi-directional, bubble tight shut-off
  • Locking handle as standard
  • End connections: Threaded
  • Blow-out proof stem
  • Standard: MSS SP-110
  • Body material: Cast stainless steel
  • Optional oval handles for smaller sizes
  • Requires Certification

Specifications

ASME:
ASME B16.11, ASME B16.34
ASTM:
ASTM A-351 CF8M
Application:
Commercial, Residential, Industrial
Clean Bagged:
No
Collection:
Series 50M76
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Handle Length (in):
7-1/2 in
Handle Material:
Stainless Steel
IAPMO Listed -:
No
ISO:
ISO 9001:2015
Length:
5-27/100 in
Material:
Stainless Steel, Plastic
Material Type:
316, CF8M, PTFE
NSF Certified:
No
Pressure - High:
1000
Pressure Class:
1000#
Recommended Valve Application:
Gas, Oil
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
2 piece
Valve Bonnet Type:
Threaded
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
6.8 lb