3/4 in. Stainless Steel Full Port Threaded 1000# Ball Valve
Series 50M76 3/4 in. Stainless Steel Full Port Threaded 1000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Size range: NPS 1/4" - 3" (DN 8-80) full-port
- Pressure rating: 1000 CWP
- Bi-directional, bubble tight shut-off
- Locking handle as standard
- End connections: Threaded
- Blow-out proof stem
- Standard: MSS SP-110
- Body material: Cast stainless steel
- Optional oval handles for smaller sizes
Specifications
- ASME:
- ASME B16.11, ASME B16.34
- ASTM:
- ASTM A-351 CF8M
- Application:
- Commercial, Residential, Industrial
- Clean Bagged:
- No
- Collection:
- Series 50M76
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Handle Length (in):
- 5 in
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2015
- Length:
- 2-3/4 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- 316, CF8M, PTFE
- NSF Certified:
- No
- Pressure - High:
- 1000
- Pressure Class:
- 1000#
- Recommended Valve Application:
- Gas, Oil
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Bonnet Type:
- Threaded
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.1 lb