3/8 in. Stainless Steel Full Port Threaded 1000# Ball Valve

You last purchased this on
 
Sharon Piping & Eqpt/Sharpe Valve

Series 50M76 3/8 in. Stainless Steel Full Port Threaded 1000# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sharon Piping & Eqpt/Sharpe Valve

Series 50M76 3/8 in. Stainless Steel Full Port Threaded 1000# Ball Valve

  • Fast #
  • Part #S50M76C
  • Item #1317060
  • Manufacturer Part #50M76 3/8
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.11, ASME B16.34
ASTM:
ASTM A-351 CF8M
Clean Bagged:
No
Collection:
Series 50M76
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed -:
No
Length:
2 in
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Pressure - High:
1000
Pressure Class:
1000#
UL Listed:
No
Valve Body Style:
2 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RTFE
Valve Size:
3/8 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.5 lb