2 in. Stainless Steel Full Port Socket Weld 1000# Ball Valve
Series 5303 2 in. Stainless Steel Full Port Socket Weld 1000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME B16.11, ASME B16.34
- ASTM:
- ASTM A-351 Grade CF8M
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Series 5303
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- Length:
- 5-29/50 in
- MA Approved -:
- No
- MSS:
- MSS SP-110
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Pressure - High:
- 1000, 600
- Pressure Class:
- 1000#
- UL Listed:
- No
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 9.7 lb
- cUPC Certified:
- No