1.5 CF 900 W Convection/Microwave Oven in Stainless Steel
1.5 CF 900 W Convection/Microwave Oven in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LED display control
Specifications
- ADA Compliant:
- No
- AMP:
- 13
- CEC Compliant:
- Not for Sale in CA
- Capacity:
- 1.5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 19 in
- Height:
- 14-7/8 in
- Volts:
- 120V
- Watts:
- 900 W
- Width:
- 24-5/8 in