1.5 cu. ft. 1000 W Convertible Over-the-Range Microwave in Stainless Steel
1.5 cu. ft. 1000 W Convertible Over-the-Range Microwave in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 15-14/25 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Height:
- 16-1/4 in
- Hood Vent Type:
- Convertible
- Interior Light:
- Yes
- Microwave Type:
- Over the Range
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Watts:
- 1000 W
- Width:
- 29-47/50 in