16 in. 1.2 cu. ft. 1000 W Built-In Microwave in Stainless Steel
This product has been replaced by
Manufacturer Part #SMD2489ES
16 in. 1.2 cu. ft. 1000 W Built-In Microwave in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.2 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 23-7/16 in
- Energy Star Compliant:
- No
- Height:
- 16 in
- Interior Light:
- Yes
- Microwave Type:
- Built-in
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 1000 W
- Weight:
- 74 lb
- Width:
- 17-5/16 in