30 in. Built-In Microwave Trim Kit
30 in. Built-In Microwave Trim Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Sharp Electronics R651ZS Microwave
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Material:
- Stainless Steel
- Type:
- Trim Kit
- Width:
- 30 in