30 in. Microwave Drawer Auto Open in Stainless Steel
30 in. Microwave Drawer Auto Open in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Front mounted touch controls
Specifications
- AMP:
- 14.5
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.2 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 26-3/16 in
- Height:
- 15-13/32 in
- Volts:
- 120V
- Width:
- 30 in