Basket Strainer (Less Remote Pop-Up) in Satin Nickel
Basket Strainer (Less Remote Pop-Up) in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shorter mounting screws available for metal sink, part #737SCREW23
- White porcelain pull knob with Shaws logo
- Standard 1 1/2" male connection to drain plumbing
Specifications
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 5 in
- Drain Diameter:
- 1-1/2 in
- End Connection 1:
- Male
- End Connections:
- Male
- GSA Approved:
- No
- Height:
- 4-1/2 in
- IAPMO Listed -:
- No
- Length:
- 4-1/2 in
- Material:
- Stainless Steel
- Origin:
- Global
- Strainer Size:
- 4-1/2 in
- Tailpiece Included:
- Yes
- Weight:
- 1 lb