This product requires certification to purchase.

Disposal Stopper in Italian Brass with Black Rubber Gasket

Shaws®

Disposal Stopper in Italian Brass with Black Rubber Gasket

  • Fast #
  • Part #R745IB
  • Item #7921839
  • Manufacturer Part #745IB
3.6 out of 5 Customer Rating
Brand image
Shaws®

Disposal Stopper in Italian Brass with Black Rubber Gasket

  • Fast #
  • Part #R745IB
  • Item #7921839
  • Manufacturer Part #745IB
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Stainless Steel construction
  • For use with ISE10082 disposal flange
  • Not compatible with Waste King
  • Cleans easily with soap and water
  • Purchase with confidence knowing that the product is covered by a 2-year Limited Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1 in
Diameter
4-3/4 in
Height
1 in
Length
3-25/64 in
Width
3-25/64 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Italian Brass
Material
Stainless Steel
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
IAPMO Listed
No
Product Type
Accessories
Type
R745IB
UL Listed
No
UPC
824438386792