18-1/8 x 18-1/8 in. Drop-in and Undermount Fireclay Bar Sink in Parchment
18-1/8 x 18-1/8 in. Drop-in and Undermount Fireclay Bar Sink in Parchment
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extended disposal flange or basket strainer required for installation
- Due to ±2% dimensions, it is recommended that the cabinet maker wait until your sink is delivered to make the cabinet because no template is available
- 21" minimum cabinet size
- Clips not available
- Stain and thermal shock resistant
- Acid, alkali and abrasion resistant
- For matching wire sink grid, order WSG1818
- For undermount, can use two QN25UM for improved support
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Parchment
- Depth:
- 7-1/2 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Square
- Sink Bowl Size:
- 14-7/8 in x 14-7/8 in
- Sink Depth:
- 7-1/2 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Fireclay
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 18-1/8 in x 18-1/8 in