30 x 18 in. Fireclay Single Bowl Farmhouse Kitchen Sink in Parchment
Classic 30 x 18 in. Fireclay Single Bowl Farmhouse Kitchen Sink in Parchment
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Due to ±2% dimensions, it is recommended that the cabinet maker wait until your sink is delivered to make the cabinet because no template is available
- For matching wire sink grid, order WSGMS3018
- 33" minimum cabinet size
- Weight 155 lbs.
- Hygienic due to antibacterial properties
- Includes “Shaws” blue badge
- Extended disposal flange or basket strainer required for installation
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Classic
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Parchment
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- IAPMO Listed -:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 27-5/8 in x 15-5/8 in x 10 in
- Sink Depth:
- 11-3/16 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 30 in x 18 in