18-1/8 x 14-3/8 in. Rectangular Dual Mount Bathroom Sink in White

You last purchased this on
 
Shaws

18-1/8 x 14-3/8 in. Rectangular Dual Mount Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Shaws

18-1/8 x 14-3/8 in. Rectangular Dual Mount Bathroom Sink in White

  • Fast #
  • Part #RSB1814WH
  • Item #7922653
  • Manufacturer Part #SB1814WH
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • No overflow
  • Due to ±2% dimensions, it is recommended that the cabinet maker wait until your sink is delivered to make the cabinet because no template is available
  • Undermount or drop-in installation
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
18-1/8 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Shape:
Rectangular
Sink Bowl Size:
14-49/64 in x 11 in
Sink Depth:
7-7/8 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Fireclay
Sink Size Range:
Less than 20 in
Type:
RSB1814WH
Width:
14-3/8 in