23-7/16 x 18-1/8 in. No Hole Fireclay Single Bowl Dual Mount Kitchen Sink in Parchment
Original 23-7/16 x 18-1/8 in. No Hole Fireclay Single Bowl Dual Mount Kitchen Sink in Parchment
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Due to ± 2% dimensions, it is recommended that the cabinet maker wait until your sink is delivered to make the cabinet
- For matching wire sink grid, order WSGUM2318
- 27" minimum cabinet size
- Includes “Shaws” blue badge
- No template available
- Weight 110 lbs
- Standard 3 1/2" diameter drain opening
- Extended disposal flange or basket strainer required for installation
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Original
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Parchment
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- IAPMO Listed -:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 20-11/16 in x 15 in x 9 in
- Sink Depth:
- 10-1/32 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Fireclay
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 23-7/16 in x 18-1/8 in