12 in x 12 in x 8 in 26 ga R8 Return Air Plenum
12 in x 12 in x 8 in 26 ga R8 Return Air Plenum
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Duct Plenum Type:
- Return Air Plenum
- Gauge (metal):
- 26 ga
- Height:
- 8 in
- Length:
- 12 in
- Material:
- Steel
- R value:
- R8
- Size:
- 12 in x 12 in x 8 in
- Vent Duct Shape:
- Rectangular
- Width:
- 12 in