17-3/4 in x 21-3/4 in x 24 in 24 ga R8 Plenum Box

You last purchased this on
 
Sheet Metal Products

17-3/4 in x 21-3/4 in x 24 in 24 ga R8 Plenum Box

This product requires certification to purchase.
You last purchased this on
 
Sheet Metal Products

17-3/4 in x 21-3/4 in x 24 in 24 ga R8 Plenum Box

  • Fast #
  • Part #S928AR1824
  • Item #7288034
  • Manufacturer Part #928AR1824
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Duct Plenum Type:
Plenum Box
Gauge (metal):
24 ga
Height:
24 in
Length:
21-1/4 in
Material:
Steel
R value:
R8
Size:
17-3/4 in x 21-3/4 in x 24 in
Width:
17-3/4 in