Sheridan *CVR* 22029 FM *SHERID 9 LT C

Part #C22029FM  |  Item #4447551  |  Manufacturer Part #22029-FM

Type:

C22029FM
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires 9 Medium 60-watt bulbs (not included)
  • Comes with 6' of Chain
  • 2 Tier Chandelier
  • Sturdy Steel construction
  • Suitable for Dry Locations
  • 1 Year Warranty

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Sheridan

Color Finish: Forged Metal

Color Finish Category: Greys

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 34 in

Indoor Outdoor: Indoor

Installation Type: Chain Hung

Lighting Style: Traditional

Material: Steel

Number Of Lights: 9

Power Source: Electric

Type: C22029FM

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 33 in