Sheridan FOME 4 100W MED BATH LGHT *SHERID

Part #C22004FM  |  Item #4447353  |  Manufacturer Part #22004-FM

Call for Pricing

Type:

C22004FM

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Requires 4 Medium 100-watt bulbs (not included)
  • Sturdy Steel construction
  • Suitable for Damp Locations
  • 1 Year Warranty

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Sheridan

Color Finish: Forged Metal

Color Finish Category: Greys

Diameter: 36 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 8-1/2 in

Installation Type: Wall Mount

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: Steel

Number Of Lights: 4

Power Source: Electric

Type: C22004FM

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 36 in