115V 1-Phase Condensate Pump

You last purchased this on
 
Shippensburg Pump

115V 1-Phase Condensate Pump

This product requires certification to purchase.
You last purchased this on
 
Shippensburg Pump

115V 1-Phase Condensate Pump

  • Fast #
  • Part #S80LP
  • Item #3079884
  • Manufacturer Part #80LP
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Capacity:
8 gal
Discharge:
3/4 in
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in x 3/4 in
Flow Rate:
12 gpm
Horsepower:
1/3 hp
Maximum Temperature:
200
Pressure - Maximum:
20 psi
Pump Body Material:
Bronze
Pump Phase:
1
RPM:
3500
UL Listed:
No
VA Cat 60 Hz:
115
Volts:
115V