Small and Large Shelf Organizer End Cap in White (Pack of 84)

You last purchased this on
 
ClosetMaid

Small and Large Shelf Organizer End Cap in White (Pack of 84)

This product requires certification to purchase.
Brand image
You last purchased this on
 
ClosetMaid

Small and Large Shelf Organizer End Cap in White (Pack of 84)

  • Fast #
  • Part #C7535500
  • Item #7727508
  • Manufacturer Part #7535500
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Quantity: 84/bag, 50 bags/carton
  • Includes 60 small and 24 large end caps per bag
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Hardware Type:
End Cap
Material:
Plastic
Material Type:
Vinyl
Package Quantity:
Pack of 84