10 ft. Tie Down Strap in Black

You last purchased this on
 
ShockStrap

10 ft. Tie Down Strap in Black

This product requires certification to purchase.
You last purchased this on
 
ShockStrap

10 ft. Tie Down Strap in Black

  • Fast #
  • Part #S10BB
  • Item #4701796
  • Manufacturer Part #10BB
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Length:
10 ft
Material:
Plastic
Width:
1 in
Work Load Limit:
1100 lb