10 ft. Tie Down Strap in Red
10 ft. Tie Down Strap in Red
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Red
- Length:
- 10 ft
- Material:
- Plastic
- Width:
- 1 in
- Work Load Limit:
- 1100 lb