DESCRIPTION

  • 1/2" fan-shaped louvers
  • All component parts, rivets, linkage, and handle, are enclosed in the valve to assure trouble free operation
  • Countersunk mounting holes with color matching Phillips posi-drive screws
  • Heavy cold roll Steel construction
  • Sidewall or ceiling applications
  • Steel multi-shutter damper
  • Two way diffusion

Shoemaker Manufacturing 10 in. Steel Ceiling/Sidewall Register in White

S85010P

Width:

SPECIFICATIONS

Color Finish
White
GRD Deflection Type
2-way
Length
10 in
Material
Steel
Width
4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS