DESCRIPTION

  • Field adjustable
  • Optional steel Multi-Shutter Damper
  • Square to round No Labor Collar

Shoemaker Manufacturing 10 x 10 x 8 in. Louvered Diffuser with Damper White

S104D1010X

Width:

SPECIFICATIONS

Color Finish
White
GRD Deflection Type
4-way
Length
10 in
Material
Steel
Width
10 in

Starting at
Call for Pricing
  • QUANTITY