10 x 10 in. 4-way Louvered Diffuser
104 Series 10 x 10 in. 4-way Louvered Diffuser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Square to round No Labor Collar
- Optional steel Multi-Shutter Damper
- Field adjustable
Specifications
- Collection:
- 104 Series
- Color Finish Name:
- Soft White
- Diffuser Size:
- 10 in x 10 in
- GRD Deflection Type:
- 4-way
- Height:
- 10 in
- Length:
- 10 in
- Material:
- Galvanneal Steel
- Width:
- 10 in