DESCRIPTION

  • 1/2" fan-shaped louvers
  • 2-way diffusion
  • All component parts, rivets, linkage, and handle are enclosed in the valve to assure trouble free operation
  • Countersunk mounting holes with color matching Phillips posi-drive screws
  • Heavy cold roll Steel construction
  • Sidewall or ceiling applications
  • Soft White
  • Steel multi-shutter damper

Shoemaker Manufacturing 12 in. Steel Ceiling/Sidewall Register in White

S85012U

Width:

SPECIFICATIONS

Color Finish
White
GRD Deflection Type
2-way
Length
12 in
Material
Steel
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS