DESCRIPTION

  • Field adjustable
  • Optional steel Multi-Shutter Damper
  • Square to round No Labor Collar

Shoemaker Manufacturing 12 x 12 x 10 in. Louvered Diffuser with Damper White

S104D121210

Width:

SPECIFICATIONS

Color Finish
White
GRD Deflection Type
4-way
Length
12 in
Material
Steel
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY