14 in. x 8 in. Baseboard Return Air Grille in White
14 in. x 8 in. Baseboard Return Air Grille in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- Color Finish Name:
- Soft White
- GRD Deflection Type:
- 1-way
- Length:
- 14 in
- Material:
- Steel
- UL Listed:
- No
- Width:
- 8 in