DESCRIPTION

  • 1/2" spacing dual angular vision proof louvers
  • Countersunk mounting holes with color matching Phillips posi-drive screws
  • Sidewall grille
  • White

Shoemaker Manufacturing 14 x 14 in. Return Air Grille White

S10501414

Width:

SPECIFICATIONS

Color Finish
White
GRD Deflection Type
1-way
Length
14 in
Material
Steel
Width
14 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS