DESCRIPTION

  • Driftwood Tan or Soft White
  • Heavy duty cold roll Steel
  • Ideal for toe space areas between kitchen cabinets, stair risers, built-in vanities and similar locations
  • Multi-degree louvers

Shoemaker Manufacturing 2-1/4 x 10 in. Toe Space Grille Tan

STS21410

Color Finish

 

SPECIFICATIONS

Color Finish
Tan
GRD Deflection Type
2-way
Length
2-1/4 in
Material
Steel
Width
10 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS