24 in. Baseboard Return Air Grill in White

You last purchased this on
 
Shoemaker Manufacturing

24 in. Baseboard Return Air Grill in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Shoemaker Manufacturing

24 in. Baseboard Return Air Grill in White

  • Fast #
  • Part #S115024X
  • Item #1128252
  • Manufacturer Part #1150 24X8
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1/2" spaced vision-proof dual angular louvers
  • Margin edges are 7/8" projection for baseboard installation
  • Sidewall
  • Soft White with color matching screws
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Name:
Soft White
GRD Deflection Type:
1-way
Length:
24 in
Material:
Steel
UL Listed:
No
Width:
8 in