6 x 12 in. for Residential Floor Diffuser in Soft White Cold Rolled Steel
350 Series 6 x 12 in. for Residential Floor Diffuser in Soft White Cold Rolled Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Opposed blade damper standard on 4" widths
- Parallel blade damper on 6" widths and larger
- Louvers designed with rolled rib for maximum strength and rigidity with unique fan-shaped air pattern lending its applications for heating as well as air conditioning
- All component parts, rivets, linkage, and handle, are enclosed in the valve to assure trouble-free operation
Specifications
- Application:
- Residential
- Collection:
- 350 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- Soft White
- GRD Deflection Type:
- 2-way
- Length:
- 6 in
- Material:
- Cold Rolled Steel
- Width:
- 12 in