DESCRIPTION

  • Heavy gauge cold-rolled steel
  • Multi-degree louvers for maximum strength and rigidity
  • Unique fan-shaped air pattern lending its applications for heating as well as air conditioning

Shoemaker Manufacturing 4 x 10 in. Perimeter Floor Diffuser Tan

S350P10

Width:

4 in

SPECIFICATIONS

Color Finish
Tan
GRD Deflection Type
2-way
Length
10 in
Material
Steel
Width
4 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.

DOCUMENTS