DESCRIPTION

  • Heavy gauge cold-rolled steel
  • Multi-degree louvers for maximum strength and rigidity
  • Unique fan-shaped air pattern lending its applications for heating as well as air conditioning

Shoemaker Manufacturing 4 x 10 in. Perimeter Floor Diffuser White

S350P10WH

Width:

SPECIFICATIONS

Color Finish
White
GRD Deflection Type
2-way
Length
10 in
Material
Steel
Width
4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS