DESCRIPTION

  • 2 x 2 galvaneal steel panel with seismic support holes
  • Ball bearing construction for longer motor life
  • Field adjustable
  • Includes: Grip Complete, Chuck Key, Key Holder
  • Square to round No Labor Collar
  • With option: Steel Multi-Shutter Damper

Shoemaker Manufacturing 8 x 8 x 6 in. Louvered Diffuser with Damper White

S104DXXU

Width:

SPECIFICATIONS

Color Finish
White
GRD Deflection Type
4-way
Length
8 in
Material
Steel
Width
8 in

Starting at
Call for Pricing
  • QUANTITY