14 x 6 in. Residential Ceiling & Sidewall Register in White 3-way Steel
845 Series 14 x 6 in. Residential Ceiling & Sidewall Register in White 3-way Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For ceiling or sidewall applications
- All component parts, rivets, linkage, and handle, are enclosed in the valve to assure trouble free operation
- Three way diffusion for draft free heat or air conditioning
- Standard - Steel Multi-shutter damper
- Countersunk mounting holes for flush appearance with color matching Phillips posi-drive screws
Documents
Specifications
- Application:
- Residential
- Collection:
- 845 Series
- Color Finish Name:
- White
- GRD Deflection Type:
- 3-way
- Length:
- 14 in
- Material:
- Steel
- Width:
- 6 in