Shop-Vac® 12 gal Wet & Dry Vacuum

Part #SHP9625110  |  Item #4661839  |  Manufacturer Part #SHP 9625110

$427.63 EACH

Capacity:

12 gal

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Economical vacuum with a poly tank and tank drain—cleans up wet spills and dry messes with ease
  • Powerful, yet quiet, 50 peak HP motor
  • The 1 1/2" diameter accessory assortment includes a Lock-On® hose, two extension wands, 14'' floor nozzle, 16'' crevice tool and claw utility nozzle
  • Ultra Web® cartridge filter and high-efficiency disposable collection filter bag included

Specifications

CFM: 190

Capacity: 12 gal

Collection: Shop-Vac®

Cord Length: 18 ft

Corded Cordless: Corded

Horsepower: 5 hp

Length: 12 ft

Power Source: Electric

UL Listed: Yes

Vacuum Type: Wet & Dry

Width: 1-1/2 in