Showa Best Glove
540 L Size HDPE Gloves in White
Part #BES540L | Item #7438547 | Manufacturer Part #540L
Glove Size:
How to get it:
Product Details
Specifications
ADA Compliant: No
ANSI Specifications: ANSI 105 2016 Cut Level A2
CE Approved: Yes
Coating: Polyurethane
Collection: 540
Color Finish: White
Color Finish Category: Whites
Disposable: No
Glove Size: L
Glove Type: Aerospace, Airport, Automotive, Janitorial, Manufacturing, Warehousing
Material: Plastic
Material Type: HDPE
Reusable: Yes
Entire Collection
-
Call for Pricing