Size 10 Neoprene Insulated Glove in Black
Best® Neo Grab™ Size 10 Neoprene Insulated Glove in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Neoprene coating provides outstanding resistance to abrasion, cut, and a wide range of chemicals
- Chemical resistant
- Insulation against intermittent heat up to 500°F or cold
- The glove is manufactured in compliance with 21 CFR, parts 170 -199 and are acceptable for food handling applications
- Excellent cut, puncture, and abrasion resistance
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Coating:
- Neoprene
- Collection:
- Best® Neo Grab™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- No
- Glove Size:
- 10
- Glove Type:
- Insulated
- Material:
- Cotton
- Reusable:
- Yes