M Size Nitrile Glove in Light Blue (100 per Box)
N-Dex® M Size Nitrile Glove in Light Blue (100 per Box)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- N-Dex®
- Color Finish Name:
- Light Blue
- Glove Size:
- M
- Glove Type:
- Petrochemical, Chemical, Mechanical, Janitorial, Food Processing, Automotive
- Length:
- 9-11/25 in
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- 100
- Reusable:
- No
- Thickness:
- 4 mil