Showa Best Glove
N-Dex® Plus XL Size Rubber Gloves 50 Pack
Part #B8005XL | Item #638107 | Manufacturer Part #8005-XL
Call for Pricing
per BOX
Glove Size:
XLProduct Details
- Latex-free, 100% nitrile
- Lightly powdered
- 8 mil thickness
- Rolled cuff prevents dirt from entering the glove
Specifications
Collection: N-Dex® Plus
Color Finish: Blue
Color Finish Category: Blues
Glove Size: XL
Glove Type: [Chemical Resistant, Disposable]
Length: 9-1/2 in
Material: Rubber
Material Type: Nitrile
Package Quantity: Box of 50
Reusable: No
Thickness: 8 mil
Entire Collection
-
Call for Pricing