Showa Best Glove
Neoprene Gauntlet Glove XL Pair
Part #B341411 | Item #4328829 | Manufacturer Part #3414-11
Call for Pricing
per PAIR
Glove Size:
XXLSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Highlyflexibleandchemicalresistant
- Will withstand complete submersion
- Durable and abrasion resistant
- Strong bond between its neoprene coating and its cotton interlock liner that enhances glove flexibility and integrity
Specifications
ANSI Specifications: ANSI 105
Color Finish: Black
Glove Size: XXL
Glove Type: Chemical
Length: 14 in
Material: [Rubber, Cotton]
Material Type: Neoprene
Reusable: Yes
Weight: .7