XL Size Nylon Gloves in White
XL Size Nylon Gloves in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- A light, elastic low-lint glove, resistant to deformation and which keeps its shape longer
- Protects extremities from oils and micro-cuts while remaining flexible and eliminating fingerprints
- Glove features coated fingertips, elasticated cuffs, standard finish, seamless knit without special treatment
- Color: White
- EN388 - 2003: 0131
- Gauge: 13
- Great for use with electronic components, quality control, and integrated circuits to protect against cold, micro-cuts and heavy perspiration
- No irritation by seams in contact with the skin and provides great freedom of movement for the wrist
- Size: XL (9)
Specifications
- ADA Compliant:
- No
- CE Approved:
- Yes
- Coating:
- Polyurethane
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- No
- Glove Size:
- XL
- Glove Type:
- Aerospace, Automotive, Electronics, General Purpose, Manufacturing, Packaging
- Material:
- Plastic
- Material Type:
- Nylon
- Reusable:
- Yes
- Thickness:
- 13 ga