Shower Arm Flange in Satin Brass - PVD
Shower Arm Flange in Satin Brass - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- 2-3/8" diameter with o-ring retainer
- Available in 27 unique Finishes
- Intended for use with Newport Brass Shower Arm as specified (Optional Accessory)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass - PVD
- Depth:
- 3/4 in
- Diameter:
- 2-3/8 in
- Faucet Part Type:
- Flange
- Faucet Type:
- Tub and Shower Faucet
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No