Shower Arm in Oil Rubbed Bronze

You last purchased this on
 
Newport Brass

Shower Arm in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Shower Arm in Oil Rubbed Bronze

  • Fast #
  • Part #N202/10B
  • Item #1481311
  • Manufacturer Part #202/10B
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • 90 degree arm
  • Available in 27 unique Finishes
  • Intended for use with Newport Brass Shower Arm Flange as specified (Optional Accessory)
  • 1/2" NPT Inlet
  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Part Type:
Shower Arm
Fitting Sizes:
1/2 in
Length:
12 in
Material:
Brass
WaterSense Labeled:
No