XL Size Disposable Coverall with Hood
EnviroShield® XL Size Disposable Coverall with Hood
Frequently Purchased Together
Product Details
- Specifically designed for service technician
- Extra long torso to provide optimal movement and prevent ripping
- Superior disposable, Tyvek® like protection
- This product is included in our BeeWear® line
- Available with a Free pair of ShuBee® shoe covers or attached booties
- Available in L, XL, 2XL, 3XL, 4XL
- Elastic wrists and ankles provide secure fit
- Heavy-duty Gator Tooth® zipper holds up to extreme conditions
Documents
Specifications
- Clothing Size:
- XL
- Collection:
- EnviroShield®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- Yes
- Product Type:
- Coveralls
- Quick Release:
- No
- Reusable:
- No