DESCRIPTION

  • Excellent surface contact with enhanced removal properties
  • Flexible crepe paper backing
  • General purpose grade, crepe paper masking tape
  • Good quick stick and holding power
  • Medium-high adhesion
  • Provides good performance on multiple surfaces
  • Synthetic rubber-based adhesive

Shurtape CP 106 1-1/2 in. Grade Masking Tape

SCP106J60

Length:

60 yd

SPECIFICATIONS

ASTM Specifications
ASTM D 6123, D 6123M-97
Application
Commercial, Residential
Collection
CP 106
Color Finish
Natural
Length
60 yd
Material
Crepe Paper, Synthetic Rubber Adhesive
Maximum Temperature
150
Temperature Range
60 to 150 Deg F
Tensile Strength
19 lbs/in
Thickness
4.8 mil
Type
Masking Tape
UL Listed
No
Width
1-1/2 in

Starting at
$2.99
EACH
  • QUANTITY