DESCRIPTION

  • Aggressive synthetic rubber/resin hot melt adhesive
  • Cast polypropylene film backing
  • Good adhesion, quick stick and shock resistance for medium duty jobs
  • Industrial grade, fiberglass reinforced strapping tape
  • Moisture and solvent resistant
  • Will not delaminate, split or crack

Shurtape GS 501 1 in. Filament Tape in White

SGS501G60WH

Length:

60 yd

SPECIFICATIONS

Application
Commercial, Residential
Collection
GS 501
Color Finish
Clear
Length
60 yd
Material
Fiberglass, Plastic, Synthetic Rubber Hot Melt
Material Type
Polypropylene
Maximum Temperature
150
Temperature Range
-10 to 150 Deg F
Tensile Strength
175 lbs/in
Thickness
5.4 mil
Type
Strapping
UL Listed
No
Width
1 in

Starting at
$6.22
EACH
  • QUANTITY