DESCRIPTION

  • For hand use or automated applications
  • General purpose grade, light duty packaging tape
  • High-tack synthetic rubber/resin hot melt adhesive for a long-lasting, secure seal
  • Instant, permanent bond to a wide range of substrates and surfaces
  • Special release coating for consistent, low force unwind off the roll

Shurtape HP 100® 110 yd. Carton Sealant Tape

SHP100K110

Color Finish

 

SPECIFICATIONS

Application
Commercial, Residential
Collection
HP 100®
Color Finish
Clear
Length
110 yd
Material
Plastic, Synthetic Rubber Hot Melt
Material Type
Polypropylene
Maximum Temperature
110
Temperature Range
35 to 110 Deg F
Tensile Strength
21 lbs/in
Thickness
1.6 mil
UL Listed
No
Width
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY